This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON CROUSE-HINDS SERIES #CM2

ChampĀ® Fixture Mounting Hood Ceiling

SKU # 78227417262 Manufacturer Series: VMV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Mounting Hood
Mounting: Ceiling
Hub Quantity: 5
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No

Additional Info: Application: VMV, PMV Housings