Menu Search
Vaporproof Light Fixture Mounting Hoods Fixture Mounting Cover Stanchion, Straight

EATON CROUSE-HINDS SERIES #PM5

ChampĀ® Fixture Mounting Cover Stanchion, Straight

SKU #78227432832
Manufacturer Series: VMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fixture Mounting Cover
Mounting: Stanchion, Straight
Hub Quantity: 1
Hub Size: 1-1/2 in.
Material: Aluminum
Explosion Proof Certified: No

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Cover; Mounting - Stanchion, Straight; Hub Quantity - 1; Hub Size - in - 1-1/2; Material - Aluminum; Explosion Proof Certified - No; Manufacturer Series - Champ VMV