Menu Search

APPLETON #LPWB-75

Mercmaster II Fixture Mounting Hood Wall

SKU: 78138118058
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixture Mounting Hood
Mounting: Wall
Hub Quantity: 5
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No
Description
Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Wall; Hub Quantity - 5; Hub Size - in - 3/4; Material - Aluminum; Explosion Proof Certified - No; Manufacturer Series - Mercmaster II