Menu Search
APPLETON #CALB75

Code-Master Jr. Fixture Mounting Hood Wall

SKU # 78138151146
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Mounting Hood
Mounting: Wall
Hub Quantity: 4
Hub Size: 3/4 in.
Material: Aluminum
Explosion Proof Certified: No

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Wall; Hub Quantity - 4; Hub Size - in - 3/4; Material - Aluminum; Explosion Proof Certified - No; Additional Information - Finish: Gray Epoxy, Included: 3 Close-up Plugs; Manufacturer Series - Code-Master Jr.

Additional Info: Finish: Gray Epoxy, Included: 3 Close-up Plugs