APPLETON #MS150

Fixture Mounting Hood Stanchion, 25-Deg

SKU: 78138146534
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture Mounting Hood
Mounting: Stanchion, 25 Deg
Hub Quantity: 1
Hub Size: 1-1/2 in.
Material: Aluminum
Explosion Proof Certified: No
Manufacturer Series: Mercmaster Jr.
Description
Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Stanchion, 25-Deg; Hub Quantity - 1; Hub Size - in - 1-1/2; Material - Aluminum; Explosion Proof Certified - No; Manufacturer Series - Mercmaster Jr.