Fixture Mounting Hood Pendant

SKU: 78138117816
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fixture Mounting Hood
Mounting: Pendant
Hub Quantity: 1
Hub Size: 1 in.
Material: Aluminum
Explosion Proof Certified: No
Manufacturer Series: Mercmaster II
Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Pendant; Hub Quantity - 1; Hub Size - in - 1; Material - Aluminum; Explosion Proof Certified - No; Manufacturer Series - Mercmaster II