Menu Search
APPLETON #LPAD-1

Mercmaster II Fixture Mounting Hood Pendant, Hood Adapter

SKU # 78138123256
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Mounting Hood
Mounting: Pendant, Hood Adapter
Material: Malleable Iron
Explosion Proof Certified: No

Vaporproof Light Fixture Mounting Hoods: Type - Fixture Mounting Hood; Mounting - Pendant, Hood Adapter; Material - Malleable Iron; Explosion Proof Certified - No; Additional Information - Adapts Mercmaster II Pendant hood to existing V-51 and Mercmaster I Mounting hood; Manufacturer Series - Mercmaster II

Additional Info: Adapts Mercmaster II Pendant hood to existing V-51 and Mercmaster I Mounting hood