APPLETON #AAGUA-15

Explosion-Proof Incandescent Fixture Guard

SKU: 78138111095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Incandescent Fixture Guard
Material: Aluminum
Max Lamp: 60-200
Manufacturer Series: A-51
Description
Vaporproof Light Fixture Guards: Type - Explosion-Proof Incandescent Fixture Guard; Material - Aluminum; Max Lamp - 60-200; Additional Information - Lamp: AAUA-15; Manufacturer Series - A-51
Additional Info: Lamp: AAUA-15