RED DOT #VGLG-01

Globe, Cylindrical, Glass, Green, 100W

SKU: 04226972134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass
Color: Green
Lamp Watts: 100W
Manufacturer Series: V
Description
Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical; Material - Glass; Color - Green; Lamp Watts - 100W; Manufacturer Series - V