Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
RED DOT #VGLL-01

Globe, Cylindrical/Flat Bottom, Lexan, Clear, 100W

SKU # 04226972112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical, Flat Bottom
Material: Lexan
Color: Clear
Lamp Watts: 100W

Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical, Flat Bottom; Material - Lexan; Color - Clear; Lamp Watts - 100W