PERFECT LINE #VG-2

Vapor-Proof Fixture Globe Clear Glass

SKU: 78505530497
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass
Color: Clear
Lamp Watts: 200W
Description
Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical; Material - Glass; Color - Clear; Lamp Watts - 200W