Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Vapor-Proof Fixture Globe Clear Polycarbonate

SKU: 78393680003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical, Flat Bottom
Material: Polycarbonate
Color: Clear
Lamp Watts: 150W
Lamp Size: A21
Manufacturer Series: V Series
Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical, Flat Bottom; Material - Polycarbonate; Color - Clear; Lamp Watts - 150W; Lamp Size - A21; Manufacturer Series - V Series