Menu Search

KILLARK #VGGP-100

Vapor-Proof Fixture Globe Blue Green Glass, Tempered

SKU: 78393675009
Manufacturer Series: V Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass, Tempered
Color: Blue Green
Lamp Watts: 150W
Lamp Size: A21
Description
Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical; Material - Glass, Tempered; Color - Blue Green; Lamp Watts - 150W; Lamp Size - A21; Manufacturer Series - V Series