Menu Search
Vaporproof Light Fixture Globes (Incandescent) Vapor-Proof Fixture Globe Clear Glass, Heat-Resistant
HUBBELL #K-G

Vapor-Proof Fixture Globe Clear Glass, Heat-Resistant

SKU # 78598800635
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass, Heat-Resistant
Color: Clear
Lamp Watts: 250W

Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical; Material - Glass, Heat-Resistant; Color - Clear; Lamp Watts - 250W; Additional Information - Application: Fixture Model Kemlux II KH Series, Medium Housing. Prismatic

Additional Info: Application: Fixture Model Kemlux II KH Series, Medium Housing. Prismatic