You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #VPG-1GR

Vapor-Proof Fixture Globe Green Polycarbonate

SKU # 78138172890 Manufacturer Series: V-51 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Polycarbonate
Color: Green
Lamp Watts: 100W