Menu Search
Vaporproof Light Fixture Globes (Incandescent) Vapor-Proof Fixture Globe Clear Glass

APPLETON #VPGL4HR

Mercmaster III Vapor-Proof Fixture Globe Clear Glass

SKU #78138163431
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Vapor-Proof Fixture Globe
Shape: Cylindrical
Material: Glass
Color: Clear
Lamp Watts: 85W

Vaporproof Light Fixture Globes (Incandescent): Type - Vapor-Proof Fixture Globe; Shape - Cylindrical; Material - Glass; Color - Clear; Lamp Watts - 85W; Manufacturer Series - Mercmaster III