Menu Search
Vaporproof Light Fixture Ballast Assemblies Fixture Ballast Body, Pulse Start Metal Halide 175W Multi-Tap 120-277V

EATON CROUSE-HINDS SERIES #VMVM175/MT-S828

ChampĀ® Fixture Ballast Body, Pulse Start Metal Halide 175W Multi-Tap 120-277V

SKU #78227419351
Manufacturer Series: VMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fixture Ballast Body
Lamp Type: Pulse Start Metal Halide
Watts: 175W
Voltage: Multi-Tap 120-277V
Explosion Proof Certified: No

Vaporproof Light Fixture Ballast Assemblies: Type - Fixture Ballast Body; Lamp Type - Pulse Start Metal Halide; Watts - 175; Voltage - Multi-Tap 120-277V; Explosion Proof Certified - No; Additional Information - Ballast Housing for Globes and Compact Refractors (G241, G245); Manufacturer Series - Champ VMV

Additional Info: Ballast Housing for Globes and Compact Refractors (G241, G245)