Menu Search
Vaporproof Light Fixture Ballast Assemblies Fixture Ballast Body, Metal Halide 175W Multi-Tap 120-277V

EATON CROUSE-HINDS SERIES #DMVM175/MT

ChampĀ® Fixture Ballast Body, Metal Halide 175W Multi-Tap 120-277V

SKU #78227411659
Manufacturer Series: DMV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fixture Ballast Body
Lamp Type: Metal Halide
Watts: 175W
Voltage: Multi-Tap 120-277V
Explosion Proof Certified: No