EATON CROUSE-HINDS SERIES #DMVM100/MT

Fixture Ballast Body, Metal Halide 100W Multi-Tap 120-277V

SKU: 78227463461
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fixture Ballast Body
Lamp Type: Metal Halide
Watts: 100W
Voltage: Multi-Tap 120-277V
Explosion Proof Certified: No
Manufacturer Series: Champ DMV
Description
Vaporproof Light Fixture Ballast Assemblies: Type - Fixture Ballast Body; Lamp Type - Metal Halide; Watts - 100; Voltage - Multi-Tap 120-277V; Explosion Proof Certified - No; Manufacturer Series - Champ DMV