Menu Search
EATON CROUSE-HINDS SERIES #LMVS070/120

ChampĀ® Fixture Ballast Body, HPS 70W 120V

SKU # 78227432651 Manufacturer Series: LMV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixture Ballast Body
Lamp Type: HPS
Watts: 70W
Voltage: 120V
Explosion Proof Certified: No