Menu Search
Vaporproof Light Fixture Ballast Assemblies Fixture Ballast Body, HPS 70W 120V
APPLETON #MBL70-120

Mercmaster Jr. or V-51 Fixture Ballast Body, HPS 70W 120V

SKU # 78138146321
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fixture Ballast Body
Lamp Type: HPS
Watts: 70W
Voltage: 120V
Explosion Proof Certified: No

Additional Info: Medium Base Lamp