Menu Search
Vaporproof Light Fixture Ballast Assemblies Fixture Ballast Body, Fluorescent (2)32W Multi-Tap 120-277V
APPLETON #MLBG64FBUZ2

Mercmaster III Fixture Ballast Body, Fluorescent (2)32W Multi-Tap 120-277V

SKU # 78138109620 Manufacturer Series: Low Profile Zone 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fixture Ballast Body
Lamp Type: Fluorescent
Watts: (2) 32W
Voltage: Multi-Tap 120-277V
Explosion Proof Certified: No

Vaporproof Light Fixture Ballast Assemblies: Type - Fixture Ballast Body; Lamp Type - Fluorescent; Watts - (2)32; Voltage - Multi-Tap 120-277V; Explosion Proof Certified - No; Additional Information - Body For Glass Globe; Manufacturer Series - Mercmaster III Low Profile Zone 2

Additional Info: Body For Glass Globe