Menu Search
Vacuum System Power Units Vacuum System Power Unit, 2.4 HP, 13.5 A, 120VAC, 113 CFM, 120 in. Water Lift
BROAN #PP600

Vacuum System Power Unit, 2.4 HP, 13.5 A, 120VAC, 113 CFM, 120 in. Water Lift

SKU # 02671523562 Manufacturer Series: PurePower
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Central Vac Power Unit
Capacity - gal.: 6
HP Total: 2.4
Amps: 13.5A
Voltage: 120V AC
CFM: 113
Lift: 120 in.

Vacuum System Power Units: Type - Central Vac Power Unit; Capacity - gal. - 6; HP Total - 2.4; Amps - 13.5; Voltage - 120VAC; CFM - 113; Water Lift - in - 120; Additional Information - Air Watts: 600, Quietness: 68 dB, Dimensions: 15-5/8 in. x 13-1/4 in. x 36-7/8 in.; Manufacturer Series - PurePower

Additional Info: Air Watts: 600, Quietness: 68 dB, Dimensions: 15-5/8 in. x 13-1/4 in. x 36-7/8 in.