Menu Search

BEAM INDUSTRIES #SC200-000316

Vacuum System Power Unit, 13.4 A, 120V, 120 CFM, 110 in. Water Lift

SKU #79911303676
Manufacturer Series: SC200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Central Vac Power Unit
Capacity - gal.: 4
Amps: 13.4A
Voltage: 120V
CFM: 120
Lift: 110 in.

Vacuum System Power Units: Type - Central Vac Power Unit; Capacity - gal. - 4; Amps - 13.4; Voltage - 120V; CFM - 120; Water Lift - in - 110; Additional Information - Air Watts: 500, Size: 11 in. dia. x 33 in. H; Manufacturer Series - SC200

Additional Info: Air Watts: 500, Size: 11 in. dia. x 33 in. H