Menu Search
SVAC #962-52-10

Wet/Dry Vacuum 16.0 gal 6.25 hp

SKU # 02628296252
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wet/Dry Vacuum
Capacity: 16 gal.
Motor Horsepower: 6.25 hp
Cord: 18 ft.
Hose Diameter: 1.5 in.

Vacuum Cleaners, Tank Style: Type - Wet/Dry Vacuum; Capacity - 16.0 gal; Motor Horsepower - 6.25 hp; Cord - 18 ft; Hose Diameter - 1.50 in.; Additional Information - Includes: 1-1/2 in. Dia x 12 ft Lock On Hose, (2) 1-1/2 in. Wands, 14 in. Floor Nozzle, Blow Molded Crevice, Claw Nozzle

Additional Info: Includes: 1-1/2 in. Dia x 12 ft Lock On Hose, (2) 1-1/2 in. Wands, 14 in. Floor Nozzle, Blow Molded Crevice, Claw Nozzle