Menu Search
NOBLES #1071118

Sweeper; Battery Powered; Walk Behind; 1.3 cu.ft.; 121.00 lb; Green and Gray; 36.31 in. Length x 25.50 in. Width x 22.00 in. Height; Consists Brushes, Battery, On-Board Charger

SKU # 43888599998 Manufacturer Series: Scout 5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Walk Behind Sweeper
Capacity: 1.3 cu. ft.
Weight: 121.00 lb
Tools Included: Brushes, Battery, On-Board Charger
Dimensions: 36.31 in. L x 25.50 in. W x 22.00 in. H
Color: Green and Gray

The maneuverable, compact design of the Scout 5 Compact Battery Walk-Behind Sweeper is perfect for tight spaces and aisles. The Scout 5's durable roto-mold body is backed by a 10-year TennantTrue Warranty. Quiet 62 dBA sound level and sealed, maintenance-free batteries allow safe cleaning, anytime, anywhere.