Menu Search

EATON #AV10JN0AB

Starter, Vacuum Break Non-Reversing; 110/120V AC; 540A

SKU: 78211302828
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Vacuum Break Non-Reversing
Rating - Volts: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps - enclosed: 540
Phase: 3
Coil Voltage: 110/120V AC
Enclosure Type: Open
Overload Relay: Type B
Auxiliary Contacts: 1 NC
Additional Info: Max Hp Rating: 150 hp at 200V, 200 hp at 230V, 300 hp at 380V, 400 hp at 460V, 400 hp at 575V