Menu Search
Vacuum Break Contactors Reversing Vacuum Break, Horizontal NEMA 600V AC

EATON #V211K5CJZ1

Reversing Vacuum Break, Horizontal NEMA 600V AC

SKU #78211411485
Manufacturer Series: V200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Contactor Type: Reversing Vacuum Break, Horizontal
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270
Poles: 3
Coil Voltage: 110/120V AC
Enclosure Type: Open

Additional Info: Removable Line & Load Lugs