EATON #V211K5CJ

Reversing Vacuum Break, Horizontal NEMA 600V AC

SKU: 78211411481
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Contactor Type: Reversing Vacuum Break, Horizontal
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270
Poles: 3
Coil Voltage: 110/120V AC
Enclosure Type: Open
Manufacturer Series: V200
Description
Vacuum Break Contactors: Contactor Type - Reversing Vacuum Break, Horizontal; Rating - Volts - NEMA 600V AC; Size - NEMA Size 5; UL Cont. Amps - 270; Poles - 3; Coil Voltage - 110/120V AC; Enclosure Type - Open; Manufacturer Series - V200