Menu Search
EATON #V201KTCJZ1

Non-Reversing Vacuum Break Special Purpose 1500V AC

SKU # 78667886110 Manufacturer Series: V200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Non-Reversing Vacuum Break
Rating - Volts: Special Purpose 1500V AC
UL Cont. Amps: 320
Poles: 3
Coil Voltage: 110/120V AC
Enclosure Type: Open
Auxiliary Contacts: (1) NC