Menu Search
Search
SOLAHD #T3000

Transformer, Industrial Control; Open Enclosure; 3000 VA

SKU # 78347215060 Manufacturer Series: SMT Series
VA Rating: 3000 VA
Size: HxWxD: 8 x 9 x 9.3 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 240/480
Volts, Secondary: 120
Frequency Rating: 60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Terminal Type: Screw

Additional Info: Aluminum Wound