Menu Search
Search
EATON #CE0350E4DCE

Transformer, Industrial Control; Screw w/Jumper Link; 350 VA

SKU # 78668004181 Manufacturer Series: MTE Series
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
VA Rating: 350 VA
Volts, Secondary: 110/220V
Size: HxWxD: 3.81 x 4.5 x 5.5 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 380/400/415V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Screw w/Jumper Link

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Single Phase, No Taps