Menu Search
Search
EATON #C0075E2AFBQ

Transformer, Industrial Control; Molded-in Terminals; 75 VA

SKU # 78668012505 Manufacturer Series: MTE Series
RoHS Compliant
View more versions of this product
VA Rating: 75 VA
Size: HxWxD: 3.94 x 3 x 3.5 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 240/480, 230/460, 220/440V
Volts, Secondary: 120/115/110V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in
Fusing: Primary Jumpers and 2-Pole Rejection Type Fuse Block, Secondary Fuse Clips 1/4 in. x 1-1/4 in. Fuses

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding