Menu Search
Search
EATON #C0525E5F

Transformer, Industrial Control; Encapsulated Enclosure; 25 VA

SKU # 78668010596 Manufacturer Series: MTE Series
RoHS Compliant
View more versions of this product
VA Rating: 25 VA
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.