You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #C0200E4FFB

Transformer, Industrial Control; 380/400/415V Primary; 200 VA

SKU # 78211479956 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 200 VA
Frequency Rating: 50/60 Hz
Fusing: 2-Pole Primary Rejection Type Fuse Block
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 380/400/415V
Volts, Secondary: 120/240V
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding