Menu Search
Search
EATON #C2000K3AD

Transformer, Industrial Control; 120V Secondary; 2000 VA

SKU # 78668001974 Manufacturer Series: MTK Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 2000 VA
Type: Industrial Control Transformer
Enclosure Construction Style: Impregnated
Volts, Primary: 208/277V
Volts, Secondary: 120V
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding