Menu Search
Search
EATON #C0003P8TSES

Transformer, Industrial Control; 120/240V Secondary; 3000 VA

SKU # 78668001845 Manufacturer Series: AP Series
RoHS Compliant
View more versions of this product
VA Rating: 3000 VA
Enclosure Construction Style: Encapsulated
Type: Industrial Control Transformer
Volts, Primary: 600V
Volts, Secondary: 120/240V
Frequency Rating: 60 Hz
Insulation Class: 180 deg C
Temperature Rise: 115 deg C
Terminal Type: Screw

The type AP control transformers feature an encapsulated core and coil which provides a totally enclosed, non-ventilated construction. Smaller than open core and coil type units, connections are made with the convenient screw type terminal board. For ease of installation, two types of mounting are provided. Select a design with the base plate arranged for side/wall mounting.

Additional Info: Coil Material: Copper Winding, Electrostatic Shield, Side/Wall Mounting