Menu Search
EATON #C0500E3DFB

Transformer, Industrial Control; 115/95V Secondary; 500 VA

SKU # 78668003701 Manufacturer Series: MTE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 500 VA
Fusing: Primary 2-Pole Rejection Type Fuse Block
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 208/380/416V
Volts, Secondary: 115/95V
Frequency Rating: 50/60 Hz
Insulation Class: 105 deg C
Temperature Rise: 55 deg C
Terminal Type: Molded-in

Transformers provide stepped down voltages to machine tool control devices enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Additional Info: Coil Material: Copper Winding