Menu Search
Search
ACME ELECTRIC CORP #TB81321

Transformer, Industrial Control; 50/60 Hz; 50 VA

SKU # 04750335028 Manufacturer Series: TB Series
View more versions of this product
VA Rating: 50 VA
Size: HxWxD: 3.4 x 3.75 x 4 in.
Terminal Type: Screw, Standard
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208/240/277/380/480V
Volts, Secondary: 24V
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C