Menu Search
Search
GATES #4L650

Trueflex V-Belt 65 in. 1/2 in.

SKU # 02976915289
Type: V-Belt
Length: 65 in.
Width: 1/2 in.
Material: Rubber and Polyester

V-Belts: Type - V-Belt; Length - 65 in.; Width - 1/2 in.; Material - Rubber and Polyester; Manufacturer Series - Trueflex�