Menu Search
Search
GATES HOSES #B-73

Hi-Power® Power Band® V-Belt, B Section; EDPM; Thickness: 13/32 in.; Width: 21/32 in.; Length: 76 in.

SKU # 07205320729
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Type: V-Belt
Length: 76 in.
Width: 21/32 in.
Thickness: 13/32 in.
Material: EDPM

Features a composite, multi-purpose construction that resists oil and heat, ozone, sunlight, weather and aging. Flex-bonded cords are strongly bonded to the body of the belt, resulting in equal load distribution and the absorption of bending stress without cord deterioration.