Menu Search
GATES HOSES #4L190

V-Belt 19 in. 1/2 in.

SKU # 07205300245
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: V-Belt
Length: 19 in.
Width: 1/2 in.
Material: Rubber and Polyester

V-Belts: Type - V-Belt; Length - 19 in.; Width - 1/2 in.; Material - Rubber and Polyester