Menu Search
Search
NVENT ERICO #LPA2832F2M

Swivel Adapter, Female to Male, 1-3/4, 2-3/4 in. L

SKU # 78285642347
Type: Service Mast Swivel Adapter
Configuration: Female to Male
Size: L: 1-3/4, 2-3/4 in.
Installation: Lock Nut
Material: Aluminum