Menu Search
Search
EATON CROUSE-HINDS SERIES #F535

Service Entrance Head, Copper-Free Aluminum, 1-1/2 in.

SKU # 78227439410 Manufacturer Series: Series F
Type: Service Entrance Head
Application: Conduit, EMT/Rigid
Installation: Clamp-On
Material: Copper-free Aluminum
Size: 1-1/2 in.