Menu Search
Search
ABB INSTALLATION PRODUCTS #DEH1

Thomas and BettsĀ® Service Entrance, Aluminum, 1"

SKU # 78378661250
Type: Service Entrance
Application: Conduit, EMT/Rigid
Installation: Clamp-On
Material: Aluminum
Size: 1 in.