Menu Search
Search
MACLEAN POWER SYSTEMS #J0588Z

Wire Holder, 1-1/4 in. - 3 in. Pipe, Clamp-On Mast/Pipe Installation, Nylon Alloy

SKU # 66271111433 Manufacturer Series: Z - J.E.M.
Material: Nylon Alloy
Holder Type: Wire Insulator
Installation: Clamp-On Mast/Pipe
Pipe Size: 1-1/4 in. - 3 in.
Listings: REA

Pipe Mount: Holder Type - Wire Insulator; Installation - Clamp-On Mast/Pipe; Pipe Size - 1-1/4" - 3"; Material - Nylon Alloy; Listings - REA; Manufacturer Series - Z - J.E.M.