Menu Search
Search
PORCELAIN PRODUCTS #386-ST

Pin Type, Tie Top Porcelain

SKU # 78516703861
Insulator Type: Pin Type, Tie Top
Material: Porcelain
Neck Size: J
Voltage - kV: 23
Pinhole Diameter: 1 in.
Conductor Radius: 1 in.
Impulse Flashover, +/​- kV: 150/170
Frequency Flashover, Dry/​Wet kV: 100/50
Diameter x Height: 8.50x5.50"
Strength: 3,000 lb.
ANSI Class: 55-6
Lb/​Ea: 9.38

Pin Type, Tie-Top: Insulator Type - Pin Type, Tie Top; Material - Porcelain; Neck Size - J; Voltage - kV - 23.0; Pinhole Diameter - in - 1.00; Conductor Radius - in - 1.00; Impulse Flashover, +/- kV - 150/170; Frequency Flashover, Dry/Wet kV - 100/50; Diameter x Height - 8.50x5.50"; Strength - lb - 3000; ANSI Class - 55-6; Lb/Ea - 9.38