Menu Search
Search
HENDRIX #HPI-35VTM-02

Vise Top Pin Insulator, F Neck, 35 kV, 3000 lb

SKU # 78346498933 Manufacturer Series: HPI
Insulator Type: Pin Type, Vise Top
Material: Polyethylene
Neck Size: F
Voltage - kV: 35 kV
Pinhole Diameter: 1.38 in.
Clamp Type: Vise, Ins Cu/Al
Frequency Flashover, Dry/​Wet kV: 112/59 kV
Dimensions: HxW: 10.37 x 7.5 in.
Strength: 3,000 lb.
ANSI Class: 55-7
Lb/​Ea: 3.2 lb

Hendrix vise top pin insulators incorporate a clamping mechanism in the insulator to provide quick and easy conductor installation without the need for additional tie products. When used with the VTST-1 stringing tool, conductors can be installed without separate stringing blocks, significantly reducing installation costs the HPI-25VTM-02 is designed with aluminum clamping inserts for use with bare aluminum and aluminum alloy conductors.