Menu Search
Search
MACLEAN POWER SYSTEMS #V74070016MXXG015

Line Post Insulator, F Neck, 46 kV, 20.2 in. L

SKU # 66271144457
Insulator Type: Tie Top Line Post
Neck Size: F
Voltage - kV: 46 kV
Frequency Flashover, Dry/​Wet kV: 176/156 kV
Length: 20.2 in.
Package Quantity: 3