Menu Search
Search
MACLEAN POWER SYSTEMS #GCC15-12R2

Guy Strain, 12 in. L Rod, Clevis w/Roller, Fiberglass Rod, 15000 lb

SKU # 66271110083
Insulator Type: Guy Strain
Material: Fiberglass Rod
End Fittings: Clevis w/Roller - Clevis w/Roller
Rod Length: 12 in.
Strength: 15,000 lb.

Guy Strain, Fiberglass: Insulator Type - Guy Strain; Material - Fiberglass Rod; End Fittings - Clevis w/Roller - Clevis w/Roller; Rod Length - in - 12; Strength - lb - 15000; Additional Information - Crimped

Additional Info: Crimped